Zoro Homepage

Corner Radius End Mill, 0.4375 in

  • Mfr # 204-602977

  • Zoro # G315856054


product price: $48.49
/ea

Key Features

Overall Length
2 3/4 in
Single End/Double End
Single
Corner Radius
0.025 in
End Mill Cutting Type
Center Cutting
Milling Dia.
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602977
Zoro #
G315856054
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Corner Radius
0.025 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Length of Cut
1 in
Neck Length
1.75 in

Details

Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
List Number
204
Number of Flutes
2
End Mill Style
Corner-Radius
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, N, P
Material Grade - Machining
General Purpose
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.025 in, 1 in, 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.