Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.4375 in

  • Mfr # 206-602974

  • Zoro # G215855898


product price: $38.79
/ea

Key Features

Shank Dia.
7/16 in
Corner Radius
0.025 in
Overall Length
2 3/4 in
Number of Flutes
4
Milling Dia.
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-602974
Zoro #
G215855898
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7/16 in
Corner Radius
0.025 in
Overall Length
2 3/4 in
Milling Dia.
0.4375 in
Length of Cut
1 in
Neck Length
1.75 in

Details

Item
Corner Radius End Mill
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
206
Measurement System
Inch
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Flute Spacing
Fixed
Primary Material Application ISO Code
H, K, N, P

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.025 in, 1 in, 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.