Zoro Homepage

Corner Radius End Mill, 0.4375 in

  • Mfr # 206-602975

  • Zoro # G815855854


product price: $47.49
/ea

Key Features

Neck Length
1.75 in
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Overall Length
2 3/4 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-602975
Zoro #
G815855854
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
1.75 in
Overall Length
2 3/4 in
Milling Dia.
0.4375 in
Corner Radius
0.025 in
Shank Dia.
7/16 in
Length of Cut
1 in

Details

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
4
List Number
206
Item
Corner Radius End Mill
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Measurement System
Inch
Flute Spacing
Fixed
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
TiN
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, TiN, Straight, Inch, 0.025 in, 1 in, 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.