Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.4375 in

  • Mfr # 206-602977

  • Zoro # G215855867


product price: $48.49
/ea

Key Features

Corner Radius
0.025 in
Shank Dia.
7/16 in
End Mill Cutting Type
Center Cutting
Milling Dia.
0.4375 in
Neck Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-602977
Zoro #
G215855867
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.025 in
Shank Dia.
7/16 in
Milling Dia.
0.4375 in
Neck Length
1.75 in
Overall Length
2 3/4 in
Length of Cut
1 in

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Number of Flutes
4
List Number
206
Single End/Double End
Single
Flute Spacing
Fixed
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
AlTiN
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Flute Type
Spiral
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.025 in, 1 in, 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.