Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034042

  • Zoro # G715855930


product price: $75.55
/ea
Free Shipping & Returns

Key Features

List Number
1034
Length of Cut
0.625 in
End Mill Style
Corner-Radius
Overall Length
3 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034042
Zoro #
G715855930
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Overall Length
3 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.015 in

Details

List Number
1034
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
31 Degrees
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Measurement System
Inch
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Shank Type - Machining
Straight
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Series
Hurrimill
Flute Spacing
Variable
Material Grade - Machining
Ultimate Performance

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Inch, 0.015 in, 0.625 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.