Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034044

  • Zoro # G015855920


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.5 in
Overall Length
3 in
End Mill Style
Corner-Radius
List Number
1034
Corner Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034044
Zoro #
G015855920
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Overall Length
3 in
Corner Radius
0.06 in
Length of Cut
0.625 in
Shank Dia.
1/2 in

Details

End Mill Style
Corner-Radius
List Number
1034
Number of Flutes
4
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Finish - Machining
FX7
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N, S
Measurement System
Inch
Series
Hurrimill
Max. Helix Angle
31 Degrees
Primary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Material Grade - Machining
Ultimate Performance
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 0.625 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.