Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034047

  • Zoro # G115855929


product price: $89.85
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Milling Dia.
0.5 in
List Number
1034
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034047
Zoro #
G115855929
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Length of Cut
1 in
Shank Dia.
1/2 in
Corner Radius
0.015 in
Overall Length
3 in

Details

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
1034
Number of Flutes
4
Item
Corner Radius End Mill
Single End/Double End
Single
Max. Helix Angle
31 Degrees
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
Ultimate Performance
Flute Spacing
Variable
Measurement System
Inch
Flute Type
Spiral
Finish - Machining
FX7
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Series
Hurrimill
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, P

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Inch, 0.015 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.