Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034050

  • Zoro # G515855918


product price: $97.95
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Milling Dia.
0.5 in
Overall Length
3 in
List Number
1034
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034050
Zoro #
G515855918
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Overall Length
3 in
Shank Dia.
1/2 in
Corner Radius
0.09 in
Length of Cut
1 in

Details

End Mill Style
Corner-Radius
List Number
1034
Item
Corner Radius End Mill
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Ultimate Performance
Flute Spacing
Variable
Max. Helix Angle
31 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, N, S
Series
Hurrimill
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Measurement System
Inch
Finish - Machining
FX7

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Inch, 0.09 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.