Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034055

  • Zoro # G215855850


product price: $105.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Number of Flutes
4
List Number
1034
Shank Dia.
1/2 in
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034055
Zoro #
G215855850
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Length of Cut
1.25 in
Milling Dia.
0.5 in
Corner Radius
0.09 in
Overall Length
3 in

Details

Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Flutes
4
List Number
1034
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
FX7
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Variable
Series
Hurrimill
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, N, S
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
Ultimate Performance
Max. Helix Angle
31 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Inch, 0.09 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.