Corner Radius End Mill, 0.5 in, Carbide
Mfr # 1034057
Zoro # G115855820
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1.5 in
Overall Length
3 1/2 in
List Number
1034
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034057
Zoro #
G115855820
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.5 in
Overall Length
3 1/2 in
Shank Dia.
1/2 in
Corner Radius
0.015 in
Milling Dia.
0.5 in
Details
Item
Corner Radius End Mill
List Number
1034
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Corner-Radius
Number of Flutes
4
Material Grade - Machining
Ultimate Performance
Measurement System
Inch
Shank Type - Machining
Straight
Series
Hurrimill
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Flute Type
Spiral
Max. Helix Angle
31 Degrees
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Inch, 0.015 in, 1.5 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.