Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034059

  • Zoro # G715855916


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Number of Flutes
4
Single End/Double End
Single
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034059
Zoro #
G715855916
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Length of Cut
1.5 in
Corner Radius
0.06 in
Milling Dia.
0.5 in
Overall Length
3 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
1034
Item
Corner Radius End Mill
Material - Machining
Carbide
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Max. Helix Angle
31 Degrees
Flute Spacing
Variable
Series
Hurrimill
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P
Measurement System
Inch
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Flute Type
Spiral
Material Grade - Machining
Ultimate Performance

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 1.5 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.