Corner Radius End Mill, 0.5 in, Carbide
Mfr # 1034090
Zoro # G415856121
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2 in
Corner Radius
0.015 in
Milling Dia.
0.5 in
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1034090
Zoro #
G415856121
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Corner Radius
0.015 in
Milling Dia.
0.5 in
Length of Cut
0.625 in
Overall Length
3 in
Details
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Item
Corner Radius End Mill
Single End/Double End
Single
List Number
1034
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
31 Degrees
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, P
Finish - Machining
FX7
Series
Hurrimill
Flute Type
Spiral
Material Grade - Machining
Ultimate Performance
Flute Spacing
Variable
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.015 in, 0.625 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.