Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034091

  • Zoro # G915856171


product price: $75.39
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Overall Length
3 in
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Corner Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034091
Zoro #
G915856171
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Corner Radius
0.03 in
Milling Dia.
0.5 in
Length of Cut
0.625 in

Details

End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
4
List Number
1034
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Series
Hurrimill
Material Grade - Machining
Ultimate Performance
Finish - Machining
FX7
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Flute Spacing
Variable
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
H, N, S
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
31 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.03 in, 0.625 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.