Corner Radius End Mill, 0.5 in, Carbide
Mfr # 1034092
Zoro # G015856170
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.5 in
Overall Length
3 in
End Mill Style
Corner-Radius
Shank Dia.
1/2 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034092
Zoro #
G015856170
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Corner Radius
0.06 in
Details
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Flutes
4
List Number
1034
Material - Machining
Carbide
Series
Hurrimill
Material Grade - Machining
Ultimate Performance
Flute Spacing
Variable
Finish - Machining
FX7
Flute Type
Spiral
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
31 Degrees
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
H, N, S
Measurement System
Inch
Primary Material Application ISO Code
K, M, P
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.06 in, 0.625 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.