Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034093

  • Zoro # G915856201


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Length of Cut
0.625 in
Shank Dia.
1/2 in
End Mill Style
Corner-Radius
Corner Radius
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034093
Zoro #
G915856201
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Shank Dia.
1/2 in
Corner Radius
0.09 in
Milling Dia.
0.5 in
Overall Length
3 in

Details

Single End/Double End
Single
End Mill Style
Corner-Radius
List Number
1034
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Item
Corner Radius End Mill
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Flute Spacing
Variable
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Material Grade - Machining
Ultimate Performance
Material - Machining
Carbide
Finish - Machining
FX7
Max. Helix Angle
31 Degrees
Series
Hurrimill

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.09 in, 0.625 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.