Corner Radius End Mill, 0.5 in, Carbide
Mfr # 1034096
Zoro # G815856219
product price: $89.59
/ea
Free Shipping & Returns
Key Features
List Number
1034
Milling Dia.
0.5 in
Length of Cut
1 in
Corner Radius
0.03 in
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034096
Zoro #
G815856219
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Length of Cut
1 in
Corner Radius
0.03 in
Shank Dia.
1/2 in
Overall Length
3 in
Details
Item
Corner Radius End Mill
List Number
1034
End Mill Style
Corner-Radius
Single End/Double End
Single
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Max. Helix Angle
31 Degrees
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Series
Hurrimill
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Finish - Machining
FX7
Material - Machining
Carbide
Material Grade - Machining
Ultimate Performance
Flute Type
Spiral
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, M, P
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.03 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.