Corner Radius End Mill, 0.5 in, Carbide
Mfr # 1034101
Zoro # G115856186
product price: $98.89
/ea
Free Shipping & Returns
Key Features
Overall Length
3 1/2 in
Single End/Double End
Single
Number of Flutes
4
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1034101
Zoro #
G115856186
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03 in
Overall Length
3 1/2 in
Length of Cut
1.25 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Details
Item
Corner Radius End Mill
Single End/Double End
Single
Number of Flutes
4
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
1034
Series
Hurrimill
Material - Machining
Carbide
Secondary Material Application ISO Code
H, N, S
Max. Helix Angle
31 Degrees
Flute Spacing
Variable
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Weldon Flat
Finish - Machining
FX7
Measurement System
Inch
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Material Grade - Machining
Ultimate Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.03 in, 1.25 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.