Corner Radius End Mill, 0.5 in, Carbide
Mfr # 1034102
Zoro # G815856196
product price: $103.99
/ea
Free Shipping & Returns
Key Features
List Number
1034
Number of Flutes
4
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1034102
Zoro #
G815856196
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
3 1/2 in
Corner Radius
0.06 in
Details
List Number
1034
Number of Flutes
4
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Single End/Double End
Single
Item
Corner Radius End Mill
Finish - Machining
FX7
Max. Helix Angle
31 Degrees
Primary Material Application ISO Code
K, M, P
Series
Hurrimill
Measurement System
Inch
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Shank Type - Machining
Weldon Flat
Flute Spacing
Variable
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
Ultimate Performance
Material - Machining
Carbide
Secondary Material Application ISO Code
H, N, S
Flute Type
Spiral
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.06 in, 1.25 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.