Corner Radius End Mill, 0.5 in, Carbide
Mfr # 1034105
Zoro # G615856167
product price: $104.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting
List Number
1034
Single End/Double End
Single
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1034105
Zoro #
G615856167
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.015 in
Overall Length
4 in
Length of Cut
1.5 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Details
End Mill Cutting Type
Center Cutting
List Number
1034
Single End/Double End
Single
Number of Flutes
4
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Max. Helix Angle
31 Degrees
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Series
Hurrimill
Shank Type - Machining
Weldon Flat
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Flute Type
Spiral
Flute Spacing
Variable
Material Grade - Machining
Ultimate Performance
Measurement System
Inch
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.015 in, 1.5 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.