Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034107

  • Zoro # G215856147


product price: $108.99
/ea
Free Shipping & Returns

Key Features

List Number
1034
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
End Mill Style
Corner-Radius
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034107
Zoro #
G215856147
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.06 in
Overall Length
4 in
Length of Cut
1.5 in

Details

Item
Corner Radius End Mill
List Number
1034
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Single End/Double End
Single
Number of Flutes
4
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Series
Hurrimill
Material Grade - Machining
Ultimate Performance
Flute Type
Spiral
Secondary Material Application ISO Code
H, N, S
Shank Type - Machining
Weldon Flat
Finish - Machining
FX7
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Max. Helix Angle
31 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.