Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 1034108

  • Zoro # G015856187


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
End Mill Style
Corner-Radius
Number of Flutes
4
Milling Dia.
0.5 in
List Number
1034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034108
Zoro #
G015856187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Corner Radius
0.09 in
Milling Dia.
0.5 in
Length of Cut
1.5 in
Shank Dia.
1/2 in

Details

End Mill Style
Corner-Radius
Number of Flutes
4
Item
Corner Radius End Mill
List Number
1034
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Measurement System
Inch
Series
Hurrimill
Secondary Material Application ISO Code
H, N, S
Finish - Machining
FX7
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Flute Spacing
Variable
Material Grade - Machining
Ultimate Performance
Max. Helix Angle
31 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.09 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.