Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 125951

  • Zoro # G115826332


product price: $66.65
/ea

Key Features

Series
Alumigator
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
1/2 in
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125951
Zoro #
G115826332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1.25 in
Milling Dia.
0.5 in
Corner Radius
0.09 in

Details

Item
Corner Radius End Mill
Series
Alumigator
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
List Number
1020
End Mill Style
Corner-Radius
Flute Type
Spiral
Primary Material Application
Aluminum
Number of Flutes
3
Measurement System
Inch
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Single End/Double End
Single
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Material Grade - Machining
Ultimate Performance

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.