Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 204-603016

  • Zoro # G815856103


product price: $55.39
/ea

Key Features

Single End/Double End
Single
Overall Length
3 in
List Number
204
End Mill Style
Corner-Radius
Corner Radius
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603016
Zoro #
G815856103
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Corner Radius
0.025 in
Milling Dia.
0.5 in
Neck Length
2 in
Shank Dia.
1/2 in
Length of Cut
1 in

Details

Single End/Double End
Single
List Number
204
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
TiN
Measurement System
Inch
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiN, Straight, Inch, 0.025 in, 1 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.