Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 204-603017

  • Zoro # G915856034


product price: $57.49
/ea

Key Features

Corner Radius
0.025 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
List Number
204
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603017
Zoro #
G915856034
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.025 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Neck Length
2 in
Overall Length
3 in
Length of Cut
1 in

Details

List Number
204
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
2
Item
Corner Radius End Mill
Measurement System
Inch
Flute Spacing
Fixed
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.025 in, 1 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.