Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 206-603016

  • Zoro # G215855911


product price: $55.39
/ea

Key Features

List Number
206
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Neck Length
2 in
Corner Radius
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603016
Zoro #
G215855911
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Shank Dia.
1/2 in
Neck Length
2 in
Corner Radius
0.025 in
Overall Length
3 in
Length of Cut
1 in

Details

List Number
206
Number of Flutes
4
Single End/Double End
Single
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Flute Spacing
Fixed
Material Grade - Machining
General Purpose
Measurement System
Inch
Finish - Machining
TiN
Material - Machining
Carbide
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiN, Straight, Inch, 0.025 in, 1 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.