Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 284-000632

  • Zoro # G4304624


product price: $60.79
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000632
Zoro #
G4304624
UPC #
888226271516
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Overall Length
3 in
Chamfer Width
0.020 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Series
Fusion
Flute Type
Spiral
Primary Material Application ISO Code
K, P, S
Finish - Machining
AlTiCrN
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Number of Coolant Holes
0
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Spiral Direction
Right Hand
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Style
Corner-Radius
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Material Grade - Machining
C2 Micrograin
Secondary Material Application ISO Code
M
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Measurement System
Inch
Helix Angle
Variable
Cutting Direction - Machining
Right Hand
List Number
1130
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.625 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.