Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 284-000694

  • Zoro # G4314336


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.06 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000694
Zoro #
G4314336
UPC #
888226272131
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/2 in
Length of Cut
2 in
Overall Length
4 in
Chamfer Width
0.001 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Helix Angle
Variable
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Primary Material Application ISO Code
K, P, S
Secondary Material Application
Stainless Steel
Series
Fusion
End Mill Application
Roughing/Finishing
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
List Number
1130
Finish - Machining
AlTiCrN
Spiral Direction
Right Hand
Number of Coolant Holes
0
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Item
Corner Radius End Mill
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.06 in, 2 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.