Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 284-000714

  • Zoro # G4306207


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000714
Zoro #
G4306207
UPC #
888226272339
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/2 in
Chamfer Width
0.015 in
Overall Length
6 in
Milling Dia.
0.5 in
Length of Cut
3 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
List Number
1130
Material Grade - Machining
C2 Micrograin
Cutting Direction
Right Hand
Material - Machining
Carbide
Measurement System
Inch
End Mill Application
Roughing/Finishing
Cutting Direction - Machining
Right Hand
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Series
Fusion
Spiral Direction
Right Hand
Helix Angle
Variable
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Number of Coolant Holes
0
Primary Material Application ISO Code
K, P, S
Finish - Machining
AlTiCrN
Item
Corner Radius End Mill
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.015 in, 3 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.