Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 292-501203

  • Zoro # G4295427


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.02 in
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-501203
Zoro #
G4295427
UPC #
888226105897
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
1/2 in
Chamfer Width
0.020 in
Milling Dia.
0.5 in
Length of Cut
3 in
Overall Length
6 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
End Mill Style
Corner-Radius
Series
Alpha
List Number
2006
Helix Angle
40 Degrees
Flute Type
Spiral
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Number of Coolant Holes
0
Cutting Direction
Right Hand
Measurement System
Inch
Finish - Machining
nACRo
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Secondary Material Application ISO Code
H, M
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Secondary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 3 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.