Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 294-001059

  • Zoro # G4294666


product price: $68.49
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-001059
Zoro #
G4294666
UPC #
888226274531
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/2 in
Chamfer Width
0.001 in
Overall Length
2 1/2 in
Milling Dia.
0.5 in
Length of Cut
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
End Mill Style
Corner-Radius
Helix Angle
Variable
Secondary Material Application ISO Code
H, M
Item
Corner Radius End Mill
Secondary Material Application
Hardened Steel, Stainless Steel
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Primary Material Application ISO Code
K, P
Cutting Direction
Right Hand
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
List Number
2004
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
End Mill Application
Roughing/Finishing
Finish - Machining
nACRo
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Series
Alpha
Material Grade - Machining
C2 Micrograin
Cutting Direction - Machining
Right Hand
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.015 in, 0.625 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.