Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 294-002063

  • Zoro # G4282452


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-002063
Zoro #
G4282452
UPC #
888226274784
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1.25 in
Chamfer Width
0.001 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Secondary Material Application ISO Code
H, M
End Mill Application
Roughing/Finishing
Flute Type
Spiral
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Number of Coolant Holes
0
Finish - Machining
nACRo
Measurement System
Inch
Material - Machining
Carbide
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Item
Corner Radius End Mill
Series
Alpha
List Number
2004
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Cutting Direction
Right Hand
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.06 in, 1.25 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.