Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 294-004053

  • Zoro # G4298787


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
294-004053
Zoro #
G4298787
UPC #
888226275101
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
4 in
Neck Dia.
0.0000 in
Neck Length
2.375 in
Chamfer Width
0.001 in
Length of Cut
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Measurement System
Inch
Number of Coolant Holes
0
Shank Type - Machining
Straight
Item
Corner Radius End Mill
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
nACRo
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Secondary Material Application ISO Code
M
End Mill Style
Corner-Radius
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
List Number
2004R
Secondary Material Application
Stainless Steel
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Series
Alpha
Material Grade - Machining
C2 Micrograin
Cutting Direction - Machining
Right Hand
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.09 in, 0.625 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.