Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 295-010501B

  • Zoro # G4280176


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-010501B
Zoro #
G4280176
UPC #
888226205627
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Overall Length
3 in
Chamfer Width
0.020 in
Milling Dia.
0.5 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Number of Coolant Holes
0
Max. Helix Angle
40 Degrees
Secondary Material Application ISO Code
H, M
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
K, P
Material Grade - Machining
C2 Micrograin
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Secondary Material Application
Hardened Steel, Stainless Steel
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Series
Alpha
Material - Machining
Carbide
List Number
2005
Finish - Machining
nACRo
Shank Type - Machining
Straight
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 0.625 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.