Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 295-020501B

  • Zoro # G4314415


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295-020501B
Zoro #
G4314415
UPC #
888226205603
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
3 in
Length of Cut
1.25 in
Chamfer Width
0.020 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Series
Alpha
Cutting Direction
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Finish - Machining
nACRo
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Flute Type
Spiral
Secondary Material Application ISO Code
H, M
Measurement System
Inch
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Max. Helix Angle
40 Degrees
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Primary Material Application ISO Code
K, P
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
List Number
2005
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Cutting Direction - Machining
Right Hand
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.