Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 310295

  • Zoro # G715825490


product price: $73.15
/ea

Key Features

Series
PYSTL
Overall Length
3 in
Material - Machining
Carbide
Length of Cut
1 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310295
Zoro #
G715825490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in
Corner Radius
0.12 in
Milling Dia.
0.5 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Flute Type
Spiral
List Number
2100
Primary Material Application
Stainless Steel, Steel
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
M, P
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Finish - Machining
AlCrN
Number of Flutes
4
Flute Spacing
Variable
Measurement System
Inch
End Mill Style
Corner-Radius
Single End/Double End
Single

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.12 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.