Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 310318

  • Zoro # G815825390


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
1/2 in
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310318
Zoro #
G815825390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.625 in
Corner Radius
0.02 in
Milling Dia.
0.5 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
End Mill Style
Corner-Radius
Max. Helix Angle
30 Degrees
Measurement System
Inch
Flute Spacing
Variable
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
List Number
2100
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Single End/Double End
Single
Number of Flutes
4
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
K, M, P
Finish - Machining
AlCrN

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.02 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.