Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 311606

  • Zoro # G615826573


product price: $72.15
/ea

Key Features

Series
PYSTL
Overall Length
2 1/2 in
Material - Machining
Carbide
Length of Cut
0.625 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311606
Zoro #
G615826573
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Corner Radius
0.09 in
Milling Dia.
0.5 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Flute Spacing
Variable
Secondary Material Application ISO Code
K, M, P
Material Grade - Machining
High Performance
End Mill Style
Corner-Radius
List Number
2205
End Mill Cutting Type
Center Cutting
Number of Flutes
5
Single End/Double End
Single
Measurement System
Inch
Finish - Machining
AlCrN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Stainless Steel, Steel
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.09 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.