Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 311666

  • Zoro # G415826537


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
4 in
Material - Machining
Carbide
Length of Cut
1.625 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311666
Zoro #
G415826537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1.625 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.12 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, P
Finish - Machining
AlCrN
End Mill Cutting Type
Center Cutting
Number of Flutes
5
Primary Material Application
Stainless Steel, Steel
Flute Spacing
Variable
Material Grade - Machining
High Performance
End Mill Style
Corner-Radius
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Measurement System
Inch
Single End/Double End
Single
List Number
2205
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.12 in, 1.625 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.