Shop ZORO SELECT
See all product information
Create Account
Corner Radius End Mill, 0.5 in, Carbide
- Mfr # 312190
- Zoro # G715825308
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Series
PYSTL
Overall Length
4 in
Material - Machining
Carbide
Length of Cut
0.625 in
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312190
- Zoro #
- G715825308
- UPC #
- -
- Country of Origin
- United States
- Item
- Corner Radius End Mill
- Series
- PYSTL
- Material - Machining
- Carbide
- Secondary Material Application ISO Code
- K, M, P
- Number of Flutes
- 5
- Single End/Double End
- Single
- Flute Type
- Spiral
- List Number
- 2213
- Flute Spacing
- Variable
- Measurement System
- Inch
- Material Grade - Machining
- High Performance
- Shank Type - Machining
- Straight
- Max. Helix Angle
- 30 Degrees
- End Mill Style
- Corner-Radius
- End Mill Cutting Type
- Center Cutting
- Secondary Material Application
- Cast Iron, Stainless Steel, Steel
- Finish - Machining
- AlCrN
- Primary Material Application ISO Code
- M, P
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Overall Length
- 4 in
- Length of Cut
- 0.625 in
- Shank Dia.
- 1/2 in
- Neck Length
- 0.875 in
- Corner Radius
- 0.09 in
- Milling Dia.
- 0.5 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.09 in, 0.625 in, 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.