Corner Radius End Mill, 0.5 in, Carbide
Mfr # 313278
Zoro # G115856209
product price: $65.69
/eaKey Features
Length of Cut
0.625 in
Overall Length
3 in
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313278
Zoro #
G115856209
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.625 in
Overall Length
3 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Corner Radius
0.02 in
Details
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
2
List Number
2010
Series
Performance AL
Material Grade - Machining
High Performance
Max. Helix Angle
45 Degrees
Finish - Machining
ZrN
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Flute Type
Spiral
Shank Type - Machining
Straight
Measurement System
Inch
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.625 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.