Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 313288

  • Zoro # G815856189


product price: $68.89
/ea

Key Features

End Mill Cutting Type
Center Cutting
Milling Dia.
0.5 in
Shank Dia.
1/2 in
List Number
2010
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313288
Zoro #
G815856189
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Corner Radius
0.09 in
Overall Length
3 in

Details

End Mill Cutting Type
Center Cutting
List Number
2010
Number of Flutes
2
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Single End/Double End
Single
Flute Type
Spiral
Primary Material Application
Aluminum
Material - Machining
Carbide
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Measurement System
Inch
Primary Material Application ISO Code
N
Series
Performance AL
Shank Type - Machining
Straight
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 0.625 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.