Corner Radius End Mill, 0.5 in, Carbide
Mfr # 313325
Zoro # G115855998
product price: $76.95
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single
Length of Cut
1.25 in
List Number
2010
Milling Dia.
0.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313325
Zoro #
G115855998
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Corner Radius
0.12 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
3 in
Details
Item
Corner Radius End Mill
Single End/Double End
Single
List Number
2010
End Mill Cutting Type
Center Cutting
Number of Flutes
2
End Mill Style
Corner-Radius
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Series
Performance AL
Finish - Machining
ZrN
Max. Helix Angle
45 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application ISO Code
N
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 1.25 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.