Corner Radius End Mill, 0.5 in, Carbide
Mfr # 313941
Zoro # G515856014
product price: $75.79
/ea
Free Shipping & Returns
Key Features
End Mill Style
Corner-Radius
Overall Length
3 in
List Number
2012
Number of Flutes
2
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313941
Zoro #
G515856014
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Milling Dia.
0.5 in
Length of Cut
0.625 in
Neck Length
0.75 in
Corner Radius
0.09 in
Shank Dia.
1/2 in
Details
End Mill Style
Corner-Radius
List Number
2012
Number of Flutes
2
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application
Aluminum
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
ZrN
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Series
Performance AL
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 0.625 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.