Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 313943

  • Zoro # G315855941


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.625 in
End Mill Style
Corner-Radius
Single End/Double End
Single
Overall Length
3 in
List Number
2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313943
Zoro #
G315855941
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Overall Length
3 in
Neck Length
0.75 in
Milling Dia.
0.5 in
Corner Radius
0.12 in
Shank Dia.
1/2 in

Details

End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
2012
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Item
Corner Radius End Mill
Primary Material Application
Aluminum
Material Grade - Machining
High Performance
Max. Helix Angle
45 Degrees
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
ZrN
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Series
Performance AL

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 0.625 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.