Corner Radius End Mill, 0.5 in, Carbide
Mfr # 313967
Zoro # G015856064
product price: $94.85
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting
Milling Dia.
0.5 in
Number of Flutes
2
Shank Dia.
1/2 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313967
Zoro #
G015856064
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
4 in
Length of Cut
0.625 in
Corner Radius
0.03 in
Neck Length
1.75 in
Details
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
List Number
2012
Material - Machining
Carbide
Series
Performance AL
Primary Material Application
Aluminum
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
ZrN
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Flute Type
Spiral
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.625 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.