Corner Radius End Mill, 0.5 in, Carbide
Mfr # 313986
Zoro # G015855937
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Neck Length
2.75 in
Number of Flutes
2
List Number
2012
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313986
Zoro #
G015855937
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Neck Length
2.75 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.015 in
Length of Cut
0.625 in
Details
Item
Corner Radius End Mill
Number of Flutes
2
List Number
2012
Single End/Double End
Single
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Max. Helix Angle
45 Degrees
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
ZrN
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Series
Performance AL
Flute Spacing
Fixed
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.625 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.