Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 313994

  • Zoro # G715855893


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Single End/Double End
Single
Milling Dia.
0.5 in
End Mill Style
Corner-Radius
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313994
Zoro #
G715855893
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.06 in
Length of Cut
0.625 in
Overall Length
6 in
Neck Length
2.75 in

Details

Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Number of Flutes
2
List Number
2012
Material - Machining
Carbide
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Series
Performance AL
Flute Type
Spiral
Finish - Machining
ZrN
Shank Type - Machining
Straight
Measurement System
Inch
Max. Helix Angle
45 Degrees
Primary Material Application
Aluminum
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.