Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 313999

  • Zoro # G115855844


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
End Mill Style
Corner-Radius
Single End/Double End
Single
Neck Length
2.75 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313999
Zoro #
G115855844
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Corner Radius
0.12 in
Neck Length
2.75 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Length of Cut
0.625 in

Details

End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Single End/Double End
Single
Number of Flutes
2
List Number
2012
End Mill Cutting Type
Center Cutting
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Series
Performance AL
Shank Type - Machining
Straight
Finish - Machining
ZrN
Measurement System
Inch
Primary Material Application
Aluminum
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Material - Machining
Carbide
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 0.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.