Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 314004

  • Zoro # G715855817


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.25 in
Milling Dia.
0.5 in
List Number
2012
Single End/Double End
Single
Neck Length
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314004
Zoro #
G715855817
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Dia.
0.5 in
Corner Radius
0.03 in
Neck Length
2.125 in
Overall Length
6 in
Shank Dia.
1/2 in

Details

List Number
2012
Single End/Double End
Single
End Mill Style
Corner-Radius
Number of Flutes
2
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Flute Spacing
Fixed
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Material - Machining
Carbide
Series
Performance AL
Primary Material Application
Aluminum
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 1.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.