Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 314008

  • Zoro # G815855861


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Neck Length
2.125 in
End Mill Style
Corner-Radius
Length of Cut
1.25 in
Overall Length
6 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314008
Zoro #
G815855861
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
2.125 in
Length of Cut
1.25 in
Overall Length
6 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Corner Radius
0.06 in

Details

End Mill Style
Corner-Radius
Number of Flutes
2
List Number
2012
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material Grade - Machining
High Performance
Max. Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
ZrN
Flute Type
Spiral
Flute Spacing
Fixed
Series
Performance AL
Primary Material Application
Aluminum

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.